Navigation Menu New

Access My Account, Order History, Lists and more here.

1UXW6 PTN0.25BK100 UNSPSC # 39121713

Tap image to zoom.

Roll over image to zoom.

Expandable Braided Sleeving, I.D.: 0.25 in, Length: 100 ft, Black

  • Item # 1UXW6
  • Mfr. Model # PTN0.25BK100
  • UNSPSC # 39121713
  • Catalog Page # 406 406
Country of Origin USA. Country of Origin is subject to change.

For bundling, managing, and protecting wires, cables, and hoses. Most types cut cleanly with a hot knife. Flexo F6 Self-Wrap, DuraFlex, ThermaShield tubes and wrap, and Flexo Clean-Cut cut easily with scissors or knife. Insultherm cuts with scissors only.

Technical Specs

  • Item Braided Sleeving
  • Closure Type No Closure
  • Expandable Yes
  • Length 100 ft
  • Wire and Cable Sleeving Dia. Range 0.120 in to 0.440 in
  • Color Black
  • Inside Diameter 0.25 in
  • Wire and Cable Sleeving Item Braided Sleeving
  • Material of Construction Polyethylene Terephthalate
  • Temp. Range -103 Degrees to 257 Degrees F
  • Description/Special Features General Purpose
  • Wall Thickness 0.025 in
  • Standards UL Recognized

For bundling, managing, and protecting wires, cables, and hoses. Most types cut cleanly with a hot knife. Flexo F6 Self-Wrap, DuraFlex, ThermaShield tubes and wrap, and Flexo Clean-Cut cut easily with scissors or knife. Insultherm cuts with scissors only.

Back to Top