Skip Content

NC
TE CONNECTIVITY

3-Port Moisture Resistant, Pigtail Wire Connector, PK of 2

  • Item # 6HKE5
  • My Part #
  • Mfr. Model # CPGI-SNL-1-18-10-CP-CL-2
  • Catalog Page # N/A
  • UNSPSC # 39121409
Displacement Connnector,18 to 16 AWG,Pk2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.25 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These water-resistant splice and tap connectors are designed to offer a quick and simple solution for underground electrical systems. The connectors are pre-filled with a water-resistant sealant which provides moisture and corrosion protection. These connectors can also be used above grade for lighting, irrigation and/or power splices and taps up to 300V.

View More

Technical Specs

  • Item Wire Connector
  • Wire Type Electrical
  • Connector Type Pigtail
  • Fill Material Silicon
  • Wire Range (Run) 12 to 10 AWG
  • Wire Range (Tap) 18 to 16 AWG
  • Color Copper
  • Number of Ports 3
  • Application Moisture Resistant
  • Flame Retardant No
  • Max. Voltage 300V
  • Insulation Material Polycarbonate
  • Max. Temp. 221 Degrees F
  • Standards UL Listed, cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.