Skip Content

DV
TE CONNECTIVITY

Solar Connector Minus Keyed, Contact Material: 5.5-8.0mm Insulation, Female, Wire Size: 12

  • Item # 12L776
  • My Part #
  • Mfr. Model # CPGI-1394462-4
  • Catalog Page # N/A
  • UNSPSC # 39121409
Solar Connector Minus Keyed, Contact Material: 5.5-8.0mm Insulation, Female, Wire Size: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Solar Connectors

Product Details

The SolarLok Connector has a crimp connection, and current rating of 25A. With a withstanding voltage of 1000VDC, this connector is both UL and TUV Listed.

View More

Technical Specs

  • Item Solar Connector Minus Keyed
  • Wire Size 12
  • Male/Female Female
  • Connection Crimp
  • Contact Material 5.5-8.0mm Insulation
  • Housing Material PPO
  • Housing Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None