Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TE CONNECTIVITY

Label, 12 In. H, 1 In. W, PK100

  • Item# 12L794
  • Mfr. Model# CPGI-SOL-LB-RF-CAUT-CIR
  • Catalog Page# N/A
  • UNSPSC# 55121606
Label,12 In. H,1 In. W,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Label
  • Language English
  • Legend Caution Solar Circuit
  • Legend/Background Color Red
  • Material Self-Adhesive Vinyl
  • Height 12"
  • Width 1"
  • Metal Detectable No
  • Standards ASTM D 3652, ASTM D 3330, ASTM D 2979, ASTM D 1000, ASTM D 3759, MIL-STD 202G Method 215, ASTM D 3424, ASTM G85 Annex 5, ASTM 81531, ASTM D4956
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms