TP
TE CONNECTIVITY

Blue Male Disconnect, Heat Shrink Insulation Type, 16 to 14 AWG Wire Range

  • Item # 10K474
  • My Part #
  • Mfr. Model # CPGI-B-106-4632-BULK
  • Catalog Page # 377
  • UNSPSC # 39121432
Blue Male Disconnect, Heat Shrink Insulation Type, 16 to 14 AWG Wire Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $823.00 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heat-Shrink Terminal has nylon insulation, except butt splices are vinyl. Solder sleeves are polyolefin construction. Features include strain relief, protection from wire pull-out, and resistance to moisture and abrasion. DuraSeal products insulate and protect electrical connections from mechanical abuse, wire pull-out, and abrasion while resisting water, salt, and other contaminants.

View More

Technical Specs

  • Item Male Disconnect
  • Insulation Full
  • Insulation Type Heat Shrink
  • Insulation Color Blue
  • Wire Range 16 to 14 AWG
  • Tab Size 0.032" x 0.250"
  • Barrel Inside Dia. 0.085"
  • Max. Temp. 257 Degrees F
  • Max. Voltage 600V
  • Overall Length 1.300"
  • Seam Brazed
  • Connection Material Tin-Plated Copper
  • Standards cRUus, ELV Compliant, RoHS Compliant
  • Connection Type Crimp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.