Skip Content

DV
TE CONNECTIVITY

22 to 10 AWG Splice Connector, Vinyl, PK of 100

  • Item # 13M202
  • My Part #
  • Mfr. Model # CPGI-321235-100
  • Catalog Page # N/A
  • UNSPSC # 39121409
Splice Connector,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Butt Splice Connectors

Product Details

Connector splices existing connections into other wires without cutting.

View More

Technical Specs

  • Item Splice Connector
  • Connector Type Butt Splice
  • Insulation Type Vinyl
  • Insulation Color White
  • Connection Type Crimp
  • Wire Range 22 to 10 AWG
  • Max. Temp. 221 Degrees F
  • Barrel Inside Dia. 0.409"
  • Max. Voltage 300V
  • Overall Length 2.093"
  • Seam Seamless
  • Connection Material Brass
  • Standards RU, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None