Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TCX

12"H Men's Motorcycle Boots, Plain Toe Type, Leather Upper Material, Black, Size 10

  • Item# 11D157
  • Mfr. Model# 7151G NERO-44
  • Catalog Page# N/A
  • Catalog Group# G0522
  • UNSPSC# 46181604
12"H Men's Motorcycle Boots, Plain Toe Type, Leather Upper Material, Black, Size 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $486.75 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.25 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide excellent personal protection for motorcyclists with shin guards, ankle guards, reinforced toes, reinforced heel counters, and PU shift guards for foot and leg protection. Full-length, medial suede heat guards allow gripping the bike with no hot spots. Water- and abrasion-resistant full-grain leather upper and waterproof Gore-Tex® liner are both naturally breathable for optimal comfort. Vulcanized, nitrile rubber sole provides stability and grips wet surfaces.

View More

Technical Specs

  • Item Motorcycle Boots
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width M
  • Insulated Yes
  • Waterproof Yes
  • Waterproof Type Gore-Tex
  • Color Black
  • Height 12"
  • Footwear Closure Type Buckles
  • Liner Material GORE-TEX(R)
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Outsole Material Nitrile Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive Yes
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Footwear Construction Type Cemented
  • Heel Height 1/2"
  • Footwear Shank Type None
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 7151G NERO
  • Last Number or Name Infinity
  • Standards CE Certified EN 13634:2002
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.