Navigation Menu New

Access My Account, Order History, Lists and more here.

9XZY7 48942 UNSPSC # 39101619

TCP

Screw-In CFL Bulb, Spiral, Medium Screw (E26), Lumens 2850 lm, Dimmable No, Watts 42 W

  • Item # 9XZY7
  • Mfr. Model # 48942
  • UNSPSC # 39101619
  • Catalog Page # 488 488
Country of Origin China. Country of Origin is subject to change.

These standard light bulbs have a medium screw base, also called an E26 base. The most commonly used type of light bulb base, an E26 base has a 26mm diameter and screws into a standard E26 socket. General purpose E26 medium screw-base light bulbs are used in fixtures such as table lamps, recessed can lights, and track lights.

Tap image to zoom.

Roll over image to zoom.

TCP

Screw-In CFL Bulb, Spiral, Medium Screw (E26), Lumens 2850 lm, Dimmable No, Watts 42 W

  • Item # 9XZY7
  • Mfr. Model # 48942
  • UNSPSC # 39101619
  • Catalog Page # 488 488
Country of Origin China. Country of Origin is subject to change.

These standard light bulbs have a medium screw base, also called an E26 base. The most commonly used type of light bulb base, an E26 base has a 26mm diameter and screws into a standard E26 socket. General purpose E26 medium screw-base light bulbs are used in fixtures such as table lamps, recessed can lights, and track lights.

Technical Specs

  • Item Screw-In CFL Bulb
  • Overall Bulb Shape T
  • Bulb Shape Spiral
  • Overall Bulb Base Type Medium Screw
  • Bulb Base Type Medium Screw (E26)
  • Light Technology Compact Fluorescent
  • Lumens 2850 lm
  • Dimmable No
  • Wattage Equivalency 150W CFL
  • Watts 42 W
  • Voltage 120V AC
  • Trade Number CFL42W/2700K
  • Rated Life 12, 000 hr
  • Bulb Type Standard
  • Color Temperature 2,700 K
  • Light Appearance 2700 to 2999K, Soft White
  • Overall Length 5 3/4 in
  • Bulb Primary Application General Purpose
  • Shatter-Resistant No
  • High Output No
  • Bulb Power Source Plug and Play
  • Bulb Start Type Instant
  • Color Rendering Index 82.0
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Housing Glass
  • Bulb Minimum Starting Temperature -20 Degrees F
  • Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
  • For Enclosed Fixtures No
  • Rough Service No
  • Three-Way No
  • Bulb Manufacturers Warranty Length 2 yr
  • Standards Meets 2012 Lighting Legislation Energy

These standard light bulbs have a medium screw base, also called an E26 base. The most commonly used type of light bulb base, an E26 base has a 26mm diameter and screws into a standard E26 socket. General purpose E26 medium screw-base light bulbs are used in fixtures such as table lamps, recessed can lights, and track lights.

Compliance and Restrictions

Back to Top