Navigation Menu New

Access My Account, Order History, Lists and more here.

158A24 20716 UNSPSC # 55121704

TCP

Exit Sign LED Retrofit Kit: Red, Exit Signs, Direct Wire Bulb Base, 2.8 W Lamp Watt

  • Item # 158A24
  • Mfr. Model # 20716
  • UNSPSC # 55121704
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

TCP

Exit Sign LED Retrofit Kit: Red, Exit Signs, Direct Wire Bulb Base, 2.8 W Lamp Watt

  • Item # 158A24
  • Mfr. Model # 20716
  • UNSPSC # 55121704
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Exit Sign LED Retrofit Kit
  • Lamp Wattage 2.8 W
  • LED Color Red
  • Lighting Technology LED
  • Bulb Base Style Direct Wire
  • Bulb Shape Paddle
  • Compatible with Product Type Exit Signs
  • Retrofit Fit Hardwire
  • Voltage 120V, 277V
  • Standards CETL Listed, ETL, UL 924
  • Overall Depth 5/8 in
  • Overall Length 4 3/4 in
  • Overall Width 1 5/8 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top