Navigation Menu New

Access My Account, Order History, Lists and more here.

158A23 20715 UNSPSC # 0

TCP

Exit Sign LED Retrofit Kit: Red, Exit Signs, Candelabra Bulb Base, 2.8 W Lamp Watt

  • Item # 158A23
  • Mfr. Model # 20715
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

TCP

Exit Sign LED Retrofit Kit: Red, Exit Signs, Candelabra Bulb Base, 2.8 W Lamp Watt

  • Item # 158A23
  • Mfr. Model # 20715
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Exit Sign LED Retrofit Kit
  • Lamp Wattage 2.8 W
  • LED Color Red
  • Lighting Technology LED
  • Bulb Base Style Candelabra
  • Bulb Shape Paddle
  • Compatible with Product Type Exit Signs
  • Retrofit Fit Screw-In
  • Voltage 120V
  • Standards CETL Listed, ETL, UL 924
  • Overall Depth 1 1/4 in
  • Overall Length 4 3/4 in
  • Overall Width 1 1/4 in
  • Includes (4) Adapters for Universal Use

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top