Skip Content

ST
TCP

9.0 Watts Screw-In CFL, B10, Candelabra Screw (E12), 425 Lumens, 2700K Bulb Color Temp.

  • Item# 8VRA9
  • Mfr. Model# 10709C
  • Catalog Page# N/A
  • UNSPSC# 39101619
9.0 Watts Screw-In CFL, B10, Candelabra Screw (E12), 425 Lumens, 2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape B
  • Dimmable No
  • Wattage Equivalency 40W INC
  • Watts 9.0
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Shape B10
  • Light Appearance 2700 to 2999K, Soft White
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Bulb Type Decorative
  • Lumens 425
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 8000 hr.
  • Color Rendering Index 82
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures Yes
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

  • View the Lighting Facts Label for this item.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.