Skip Content

DV
TCP

9.0 Watts Plug-In CFL, T4, 2-Pin (G23-2) 2700K Bulb Color Temp.

  • Item # 8CL78
  • My Part #
  • Mfr. Model # 32009Q
  • Catalog Page # N/A
  • UNSPSC # 39101619
9.0 Watts  Plug-In CFL, T4, 2-Pin (G23-2) 2700K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plug-In CFL
  • Dimmable No
  • Wattage Equivalency 65W INC
  • Watts 9.0
  • Bulb Base Type 2-Pin (G23-2)
  • Bulb Shape T4
  • Light Appearance 2700 to 2999K, Soft White
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Standard
  • Bulb Color Temp. 2700K
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 82.0
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures No
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products