Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TCP

5.0 Watts Cold Cathode CFL, G25, Medium Screw (E26), 200 Lumens, 2700K Bulb Color Temp.

  • Item# 1LEK1
  • Mfr. Model# 8G2505CL
  • Catalog Page# N/A
  • UNSPSC# 39101605
5.0 Watts Cold Cathode CFL, G25, Medium Screw (E26), 200 Lumens, 2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $5.00 / each

Price $24.94

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cold Cathode CFL
  • Overall Bulb Shape G
  • Dimmable Yes
  • Wattage Equivalency 25W INC
  • Watts 5.0
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape G25
  • Light Appearance 2700 to 2999K, Soft White
  • Max. Overall Bulb Length 4-5/16"
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Bulb Type Decorative
  • Lumens 200
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 82
  • Bulb Designation 8G2505CL
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures No
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Primary Application Sign
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.