Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TCP

16.0 Watts Screw-In CFL, T20, Medium Screw (E26), 800 Lumens, 4100K Bulb Color Temp.

  • Item# 8PKW3
  • Mfr. Model# 1T2014
  • Catalog Page# N/A
  • UNSPSC# 39101619
16.0 Watts Screw-In CFL, T20, Medium Screw (E26), 800 Lumens, 4100K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape T
  • Dimmable No
  • Wattage Equivalency 65W INC
  • Watts 16.0
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape T20
  • Light Appearance 4000 to 4999K, Cool White
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Bulb Type Standard
  • Lumens 800
  • Bulb Color Temp. 4100K
  • Average Bulb Life 8000 hr.
  • Color Rendering Index 82
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures Yes
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions