Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TCP

16.0 Watts Screw-In CFL, R40, Medium Screw (E26), 2700K Bulb Color Temp.

  • Item # 8CA57
  • Mfr. Model # 1R4016
  • Catalog Page # N/A
  • UNSPSC # 39101619
16.0 Watts Screw-In CFL, R40, Medium Screw (E26), 2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $13.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape R
  • Dimmable No
  • Wattage Equivalency 65W INC
  • Watts 16.0
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape R40
  • Light Appearance 2700 to 2999K, Soft White
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Reflector
  • Bulb Color Temp. 2700K
  • Average Bulb Life 8000 hr.
  • Color Rendering Index 82
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures No
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.