Navigation Menu New

Access My Account, Order History, Lists and more here.

19UZ30 Z0017-25G UNSPSC # 12141751

Zirconium(IV) Propoxide, 25g

  • Item # 19UZ30
  • Mfr. Model # Z0017-25G
  • UNSPSC # 12141751
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Zirconium(IV) Propoxide, 25g

  • Item # 19UZ30
  • Mfr. Model # Z0017-25G
  • UNSPSC # 12141751
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Zirconium(IV) Propoxide
  • CAS Number 23519-77-9
  • Molecular Weight 327.58
  • Chemical Formula C12H28O4Zr
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 25 g
  • Chemical Family Type Standards and Solutions
  • Shelf Life 24 mo
  • Shipping Restrictions UN1274, N-Propanol, 3, PG III

Compliance and Restrictions

  • Hazardous Material - Non-Flammable Gas
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top