Navigation Menu New

Access My Account, Order History, Lists and more here.

19UZ28 Z0016-25G UNSPSC # 12141751

Zirconium(IV) Butoxide, 25g

  • Item # 19UZ28
  • Mfr. Model # Z0016-25G
  • UNSPSC # 12141751
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Zirconium(IV) Butoxide, 25g

  • Item # 19UZ28
  • Mfr. Model # Z0016-25G
  • UNSPSC # 12141751
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Zirconium(IV) Butoxide
  • CAS Number 1071-76-7
  • Molecular Weight 383.68
  • Chemical Formula C16H36O4Zr
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 25 g
  • Chemical Family Type Standards and Solutions
  • Shelf Life 24 mo
  • Shipping Restrictions UN1120, Butanols, 3, PG III

Compliance and Restrictions

  • Hazardous Material - Non-Flammable Gas
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top