Navigation Menu New

Access My Account, Order History, Lists and more here.

20DK10 Z0001-500G UNSPSC # 41116011

Zein, 500g

  • Item # 20DK10
  • Mfr. Model # Z0001-500G
  • UNSPSC # 41116011
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Zein, 500g

  • Item # 20DK10
  • Mfr. Model # Z0001-500G
  • UNSPSC # 41116011
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Zein
  • CAS Number 9010-66-6
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 500 g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo

Compliance and Restrictions

  • Hazardous Material - Non-Flammable Gas
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top