Navigation Menu New

Access My Account, Order History, Lists and more here.

20DJ37 W0005-25G UNSPSC # 51131604

Warfarin Sodium, 25g

  • Item # 20DJ37
  • Mfr. Model # W0005-25G
  • UNSPSC # 51131604
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Warfarin Sodium, 25g

  • Item # 20DJ37
  • Mfr. Model # W0005-25G
  • UNSPSC # 51131604
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Warfarin Sodium
  • CAS Number 129-06-6
  • Molecular Weight 330.31
  • Chemical Formula C19H15NaO4
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 25 g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo
  • Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Warfarin Sodium), 6.1, PG II

Compliance and Restrictions

  • Hazardous Material - Non-Flammable Gas
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top