Navigation Menu New

Access My Account, Order History, Lists and more here.

19WM77 T0279-5G UNSPSC # 41116011

(Toluene-3, 4-Dithiolato)Zinc(II), 5g

  • Item # 19WM77
  • Mfr. Model # T0279-5G
  • UNSPSC # 41116011
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

(Toluene-3, 4-Dithiolato)Zinc(II), 5g

  • Item # 19WM77
  • Mfr. Model # T0279-5G
  • UNSPSC # 41116011
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item (Toluene-3, 4-Dithiolato)Zinc(II)
  • CAS Number 29726-21-4
  • Molecular Weight 219.63
  • Chemical Formula C7H6S2Zn
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 5 g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo

Compliance and Restrictions

  • Hazardous Material - Non-Flammable Gas
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top