Skip Content

DV
TCI AMERICAS

Dimethyl Sulfoxide,100mL

  • Item # 29MY38
  • My Part #
  • Mfr. Model # D0601-100ML
  • Catalog Page # N/A
  • UNSPSC # 51172004
Dimethyl Sulfoxide,100mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Dimethyl Sulfoxide, for Spectrophotometry is an organosulfur, colorless liquid and is also known as DMSO. It acts as an important polar aprotic solvent because of its ability to dissolve both polar and non-polar compounds, as well as its miscibility with a wide range of organic solvents including water. One of DMSO's main characteristics is its ability to penetrate human skin. In the field of biology it is used in PCR as an inhibitor of secondary structures in DNA templates and/or DNA primers. It can also be used as a cryoprotectant, reducing ice formation in cell media and thus preventing necrosis of the cell during the freezing process.

View More

Technical Specs

  • Item Dimethyl Sulfoxide
  • CAS Number 67-68-5
  • Molecular Weight F.W. 78.13
  • Chemical Formula C2H6OS
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 100mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.