Skip Content

DV
TCI AMERICAS

Arsenazo i,25g

  • Item # 29MY02
  • My Part #
  • Mfr. Model # D0578-25G
  • Catalog Page # N/A
  • UNSPSC # 41116011
Arsenazo i,25g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Arsenazo i
  • CAS Number 3547-38-4
  • Molecular Weight F.W. 614.27
  • Chemical Formula C16H10AsN2Na3O11S2.xH2O
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 25g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN3465, Organoarsenic Compound, Solid, N.O.S., 6.1, Pg III
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Alternate Search Terms