Skip Content
TP
TCI AMERICAS

TCI 2987-53-3

  • Item # 20DV25
  • Mfr. Model # M1159-250G
  • Catalog Page # N/A
  • UNSPSC # 41116011
TCI 2987-53-3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $567.16 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 2-(Methylthio)Aniline
  • CAS Number 2987-53-3
  • Molecular Weight 139.22
  • Chemical Formula C7H9NS
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 250g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.