Skip Content

DV
TCI AMERICAS

2,4-Diethyl-6-Methyl-1,3,5-Trioxane,5mL

  • Item # 20DL82
  • My Part #
  • Mfr. Model # M0655-5ML
  • Catalog Page # N/A
  • UNSPSC # 15101608
2,4-Diethyl-6-Methyl-1,3,5-Trioxane,5mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 2,4-Diethyl-6-Methyl-1,3,5-Trioxane
  • CAS Number 117888-04-7
  • Molecular Weight 160.21
  • Chemical Formula C8H16O3
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 5mL
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Alternate Search Terms