Skip Content

DV
TCI AMERICAS

Di-P-Tolyl Disulfide,500g

  • Item # 19XC08
  • My Part #
  • Mfr. Model # T1074-500G
  • Catalog Page # N/A
  • UNSPSC # 41116011
Di-P-Tolyl Disulfide,500g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Di-P-Tolyl Disulfide
  • CAS Number 103-19-5
  • Molecular Weight 246.39
  • Chemical Formula C14H14S2
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 500g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.