Skip Content

DV
TCI AMERICAS

TCI 10226-28-5

  • Item # 29LR97
  • My Part #
  • Mfr. Model # C1216-25ML
  • Catalog Page # N/A
  • UNSPSC # 12352005
TCI 10226-28-5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 3-ethoxycarbonyl-5,6-dihydro-2-methyl-4h-pyran
  • CAS Number 10226-28-5
  • Molecular Weight F.W. 170.21
  • Chemical Formula C9H14O3
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 25mL
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg III
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Alternate Search Terms