DV
TCI AMERICAS

Phenyllithium, 100mL

  • Item # 19UP95
  • My Part #
  • Mfr. Model # P1429-100ML
  • Catalog Page # N/A
  • UNSPSC # 12352103
Phenyllithium, 100mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Phenyllithium
  • CAS Number 591-51-5
  • Molecular Weight 84.05
  • Chemical Formula C6H5Li
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 100mL
  • Chemical Family Type Standards and Solutions
  • Shelf Life 24 mo.
  • Shipping Restrictions UN3394, Organometallic Substance, Liquid, Pyrophoric, Water-Reactive, 4.2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.