Navigation Menu New

Access My Account, Order History, Lists and more here.

19UZ18 X0012-500ML UNSPSC # 12191602

O-Xylene, 500ML, CAS 95-47-6

  • Item # 19UZ18
  • Mfr. Model # X0012-500ML
  • UNSPSC # 12191602
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

o-Xylene is an aromatic hydrocarbon widely used in the production of phthalic anhydride.

Tap image to zoom.

Roll over image to zoom.

O-Xylene, 500ML, CAS 95-47-6

  • Item # 19UZ18
  • Mfr. Model # X0012-500ML
  • UNSPSC # 12191602
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

o-Xylene is an aromatic hydrocarbon widely used in the production of phthalic anhydride.

Technical Specs

  • Item O-Xylene
  • CAS Number 95-47-6
  • Molecular Weight 106.17
  • Chemical Formula C8H10
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 500 mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo
  • Shipping Restrictions UN1307, Xylene, 3, PG III

o-Xylene is an aromatic hydrocarbon widely used in the production of phthalic anhydride.

Compliance and Restrictions

  • Hazardous Material - Non-Flammable Gas
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top