DV
TCI AMERICAS

Cycloheptanol, 250mL

  • Item # 29LH24
  • My Part #
  • Mfr. Model # C0678-250ML
  • Catalog Page # N/A
  • UNSPSC # 12191602
Cycloheptanol, 250mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cycloheptanol
  • CAS Number 502-41-0
  • Molecular Weight F.W. 114.19
  • Chemical Formula C7H14O
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 250mL
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg III
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Alternate Search Terms