DV
TCI AMERICAS

4-Chlorobenzenesulfonic Acid, 500g

  • Item # 29LG20
  • My Part #
  • Mfr. Model # C0606-500G
  • Catalog Page # N/A
  • UNSPSC # 12352106
4-Chlorobenzenesulfonic Acid, 500g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 4-Chlorobenzenesulfonic Acid
  • CAS Number 98-66-8
  • Molecular Weight F.W. 192.61
  • Chemical Formula C6H5ClO3S.xH2O
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 500g
  • Chemical Family Type Acids
  • Shelf Life 24 mo.
  • Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, N.O.S., 8, PG II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.