Navigation Menu New

Access My Account, Order History, Lists and more here.

19KC85 I0338-5G UNSPSC # 12352118

2-Fluorophenyl Isocyanate, 5g

  • Item # 19KC85
  • Mfr. Model # I0338-5G
  • UNSPSC # 12352118
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

2-Fluorophenyl Isocyanate, 5g

  • Item # 19KC85
  • Mfr. Model # I0338-5G
  • UNSPSC # 12352118
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item 2-Fluorophenyl Isocyanate
  • CAS Number 16744-98-2
  • Molecular Weight 137.11
  • Chemical Formula C7H4FNO
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 5 g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo
  • Shipping Restrictions UN2478, Isocyanates, Flammable, Toxic, n.o.s., 3, PG III

Compliance and Restrictions

  • Hazardous Material - Non-Flammable Gas
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top