DV
TCI AMERICAS

2-(4-Chlorophenyl)Benzothiazole, 1g

  • Item # 29MD84
  • My Part #
  • Mfr. Model # C2002-1G
  • Catalog Page # N/A
  • UNSPSC # 41116011
2-(4-Chlorophenyl)Benzothiazole, 1g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 2-(4-Chlorophenyl)Benzothiazole
  • CAS Number 6265-91-4
  • Molecular Weight F.W. 245.72
  • Chemical Formula C13H8ClNS
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 1g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Alternate Search Terms