DV
TCI AMERICAS

1, 1-Dichloroethane, 25g

  • Item # 29MU90
  • My Part #
  • Mfr. Model # D0363-25G
  • Catalog Page # N/A
  • UNSPSC # 41116011
1, 1-Dichloroethane, 25g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Dichloroethane, also known as 1,1-Dichloroethane, (stabilized with Nitromethane), is intended for use in laboratory research applications.

View More

Technical Specs

  • Item 1,1-Dichloroethane
  • CAS Number 75-34-3
  • Molecular Weight F.W. 98.96
  • Chemical Formula C2H4Cl2
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 25g
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN2362, 1,1-Dichloroethane, 3, PG II, Marine Pollutant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.