Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TB WOOD'S

Tire Coupling Insert, WE5 Body Style, 5.40" Outside Dia., 925 in.-lb. Rated Torque, 7500 Max. RPM

  • Item# 15E618
  • Mfr. Model# WE5
  • Catalog Page# N/A
  • UNSPSC# 31163001
Tire Coupling Insert, WE5 Body Style, 5.40" Outside Dia., 925 in.-lb. Rated Torque, 7500 Max. RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $204.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to install, this low-maintenance coupling element offers clean, dependable, quiet performance in hot, humid environments. It absorbs shock, misalignment, and end float. No lubrication required.

View More

Technical Specs

  • Item Tire Coupling Insert
  • Body Style WE5
  • Insert Material Polyether Urethane/Steel
  • Insert Design Standard
  • Outside Dia. 5.40"
  • Rated Torque 925 in.-lb.
  • Max. RPM 7500
  • Length 3.80"
  • Height 5.40"
  • HP Rating @ 100 RPM 1.48
  • HP Rating @ 1200 RPM 17.61
  • HP Rating @ 1800 RPM 26.42
  • HP Rating @ 3600 RPM 50.63
  • Operating Temp. -40 Degrees to 200 Degrees F
  • Application Numerous Industrial Applications, Including Pumps, Motors, Compressors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.