C3
TB WOOD'S

Quick Detachable Bushed Bore Standard V-Belt Pulley, For V-Belt Section: 4L, 5L, A, AX, B, BX

  • Item # 6YRE7
  • My Part #
  • Mfr. Model # 484B
  • Catalog Page # 109
  • UNSPSC # 31171804
Quick Detachable Bushed Bore Standard V-Belt Pulley, For V-Belt Section: 4L, 5L, A, AX, B, BX close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TB WOOD’S® standard V-belt pulley is designed for use with single or banded V-belts with either wrapped or cogged construction.

• Number of grooves: 1
• Fine-grain, high-tensile cast-iron construction
• Quick-detachable bushed bore
• Require bushings, sold separately
• Not for use with banded A belts

View More

Technical Specs

  • Pulley Type Standard V-Belt Pulley
  • For V-Belt Section 4L,5L,A,AX,B,BX
  • Number of Grooves 4
  • Pulley Outside Dia. 5.15"
  • Pulley Bore Type Quick Detachable Bushed Bore
  • Pulley Material Cast Iron
  • Bushing Required SD
  • Fits Shaft Dia. 1/2" to 1-15/16"
  • 4L, A, or AX Belt Pitch Dia. 4.4"
  • 5L, B, or BX Belt Pitch Dia. 4.8"
  • Construction Solid
  • Industry Number 484B
  • Set Screw Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.