Skip Content

ST
TB WOOD'S

7/8" Fixed Bore Variable Pitch V-Belt Pulley, For V-Belt Section: 3L, 4L, 5L, A, AX, B, BX

  • Item # 5UHX6
  • My Part #
  • Mfr. Model # 2VP5078
  • Catalog Page # 106
  • UNSPSC # 31171804
V-Belt Pulley,7/8"VrPitch,4.75"OD,Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.39 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TB WOOD'S® variable pitch V-belt pulley is designed for V-belt section 3L. Adjust by loosening setscrews in hubs, turning threaded flange to desired setting, and then retightening setscrews.

• Number of grooves: 2
• Solid cast-iron construction
• Fixed-bore
• Standard keyway

View More

Technical Specs

  • Pulley Type Variable Pitch V-Belt Pulley
  • For V-Belt Section 3L,4L,5L,A,AX,B,BX
  • Number of Grooves 2
  • Pulley Outside Dia. 4.75"
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 7/8"
  • Pulley Material Cast Iron
  • Bushing Required None
  • Fits Shaft Dia. 7/8"
  • 3L Belt Pitch Dia. 3.26" to 4.18"
  • 4L 3.37" to 4.62"
  • A 3.37" to 4.62"
  • or AX Belt Pitch Dia. 3.37" to 4.62"
  • 5L 3.95" to 4.77"
  • B 3.95" to 4.77"
  • or BX Belt Pitch Dia. 3.95" to 4.77"
  • Construction Solid
  • Industry Number 2VP5078
  • Keyway Size 0.187" x 0.093"
  • Set Screw Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.