Skip Content

TP
TB WOOD'S

Tire Coupling Hub,WE30,Plain Bore 1"

  • Item # 15E692
  • My Part #
  • Mfr. Model # WE30HMPB
  • Catalog Page # 127
  • UNSPSC # 31163003
Tire Coupling Hub,WE30,Plain Bore 1" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $222.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to install, this low-maintenance coupling hub offers clean, dependable, quiet performance in hot, humid environments. It absorbs shock, misalignment, and end float. No lubrication required.

TB Wood's® Dura-Flex® shaft couplings are 100% part-for-part interchangeable with popular bonded tire couplings, with design, materials, and construction that are superior to common orange polyurethane coupling elements. The split-in-half design that allows easy element installation without disturbing shaft connection; no need to move connected equipment. Dura-Flex couplings accommodate shaft misalignment and minimize vibration to help prevent damage to connected equipment, and offer a large range of spacing with few parts.

Note: A complete coupling assembly consists of 2 hubs and 1 element, sold separately.

View More

Technical Specs

  • Item Tire Coupling Hub
  • Body Style WE30
  • Bore Dia. (In.) 1
  • Length through Bore (In.) 2.31
  • Rated Torque (In.-Lb.) 3650
  • Max. RPM 5800
  • Keyseat Size (In.) None, Plain Bore
  • Outside Dia. (In.) 5.42
  • Width (In.) 2.31
  • Height (In.) 5.42
  • Hub Dia. (In.) 5.42
  • Material of Construction Low Carbon Steel
  • Setscrew Location One Inside
  • Max. Angular Misalignment 3 Degrees
  • Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.