Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TB WOOD'S

Taper Lock Coupling Hub,WE5, Max 1-1/8"

  • Item # 15E698
  • My Part #
  • Mfr. Model # WE5HTL
  • Catalog Page # N/A
  • UNSPSC # 31163003
Taper Lock Coupling Hub,WE5, Max 1-1/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.27 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to install, this low-maintenance coupling element offers clean, dependable, quiet performance in hot, humid environments. It absorbs shock, misalignment, and end float. No lubrication required.

View More

Technical Specs

  • Item - Tire Coupling Hubs Taper Lock Tire Coupling Hub
  • Size - Tire Couplings WE5
  • Bore Type - Couplings Bushed Bore
  • Outside Dia. 3.13"
  • Length through Bore 0.880"
  • Rated Torque (In.-Lb.) 925
  • Max. RPM 7500
  • Keyseat Size (In.) None
  • Width (In.) .88
  • Height (In.) 3.13
  • Material of Construction Low Carbon Steel
  • Setscrew Location One Over Keyway
  • Max. Angular Misalignment 4 Degrees
  • Ideal For TL1108, Numerous Industrial Applications, Including Pumps, Motors, Compressors
  • Bushing Required 1108
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.