Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TB WOOD'S

Sure-Flex Plus, 11H Body Style, 8.19" Outside Dia., 18,000 in.-lb. Rated Torque, 3600 Max. RPM

  • Item# 32ZR04
  • Mfr. Model# 11H
  • Catalog Page# N/A
  • UNSPSC# 31163003
Sure-Flex Plus, 11H Body Style, 8.19" Outside Dia., 18,000 in.-lb. Rated Torque, 3600 Max. RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $633.50 / each

Get This Price

$506.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering clean, dependable, quiet performance, this low-maintenance sleeve coupling insert is easy to install. The 4-way flex absorbs shock, misalignment, and end float. No lubrication is required. Use it with other Sure-Flex® Plus coupling components, available separately, for a complete assembly.

View More

Technical Specs

  • Item Sure-Flex Plus
  • Body Style 11H
  • Insert Material Hytrel
  • Insert Design One-Piece Solid
  • Outside Dia. 8.19"
  • Rated Torque 18,000 in.-lb.
  • Max. RPM 3600
  • Width 4.00"
  • HP Rating @ 100 RPM 28.6
  • HP Rating @ 1200 RPM 342.72
  • HP Rating @ 1800 RPM 514.08
  • HP Rating @ 3600 RPM 985.32
  • Operating Temp. -65 Degrees to 250 Degrees F
  • Application Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.