Skip Content

C3
TB WOOD'S

Sleeve Coupling Insert, 5JNS Body Style, 2.94" Outside Dia., 312 in.-lb. Rated Torque, 7600 Max. RPM

  • Item # 32ZP86
  • My Part #
  • Mfr. Model # 5JNS
  • Catalog Page # N/A
  • UNSPSC # 31163003
Sleeve Coupling Insert,5JNS,Neoprene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering clean, dependable, quiet performance, this low-maintenance sleeve coupling insert is easy to install. The 4-way flex absorbs shock, misalignment, and end float. No lubrication is required. Use it with other Sure-Flex® Plus coupling components, available separately, for a complete assembly.

View More

Technical Specs

  • Item Sleeve Coupling Insert
  • Body Style 5JNS
  • Insert Material Neoprene
  • Insert Design One-Piece Split
  • Outside Dia. 2.94"
  • Rated Torque 312 in.-lb.
  • Max. RPM 7600
  • Width 1.56"
  • HP Rating @ 100 RPM 0.50
  • HP Rating @ 1200 RPM 5.94
  • HP Rating @ 1800 RPM 8.91
  • HP Rating @ 3600 RPM 17.82
  • Operating Temp. 0 Degrees to 200 Degrees F
  • Application Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.