ST
TB WOOD'S

8 Size E Flange Type Two-Piece with Retaining Ring Sleeve Coupling Insert, Rated Torque: 1475 in.-lb

  • Item # 32ZP74
  • My Part #
  • Mfr. Model # 8
  • Catalog Page # 127
  • UNSPSC # 31163003
8 Size E Flange Type Two-Piece with Retaining Ring Sleeve Coupling Insert, Rated Torque: 1475 in.-lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering clean, dependable, quiet performance, this low-maintenance sleeve coupling insert is easy to install. The 4-way flex absorbs shock, misalignment, and end float. No lubrication is required. Use it with other Sure-Flex® Plus coupling components, available separately, for a complete assembly.

View More

Technical Specs

  • Item - Sleeve Coupling Inserts Sleeve Coupling Insert
  • Size - Sleeve Couplings 8
  • Flange Type - Sleeve Couplings E
  • Insert Design - Couplings Two-Piece with Retaining Ring
  • Material - Inserts EPDM Rubber
  • Rated Torque 1475 in.-lb.
  • Max. RPM 4500
  • HP Rating @ 100 RPM 2.34
  • Outside Dia. 5.06"
  • Width 2.50"
  • HP Rating @ 1200 RPM 28.08
  • HP Rating @ 1800 RPM 42.13
  • HP Rating @ 3600 RPM 84.25
  • Operating Temp. -30 Degrees to 275 Degrees F
  • Application Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.