Skip Content

C3
TB WOOD'S

Sleeve Coupling Insert, 10JES Body Style, 7.06" Outside Dia., 3735 in.-lb. Rated Torque, 3600 Max. R

  • Item# 32ZP69
  • Mfr. Model# 10JS
  • Catalog Page# N/A
  • UNSPSC# 31163003
Sleeve Coupling Insert, 10JES Body Style, 7.06" Outside Dia., 3735 in.-lb. Rated Torque, 3600 Max. R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $119.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering clean, dependable, quiet performance, this low-maintenance sleeve coupling insert is easy to install. The 4-way flex absorbs shock, misalignment, and end float. No lubrication is required. Use it with other Sure-Flex® Plus coupling components, available separately, for a complete assembly.

View More

Technical Specs

  • Item Sleeve Coupling Insert
  • Body Style 10JES
  • Insert Material EPDM Rubber
  • Insert Design One-Piece Split
  • Outside Dia. 7.06"
  • Rated Torque 3735 in.-lb.
  • Max. RPM 3600
  • Width 3.44"
  • HP Rating @ 100 RPM 5.93
  • HP Rating @ 1200 RPM 71.11
  • HP Rating @ 1800 RPM 106.67
  • HP Rating @ 3600 RPM 213.34
  • Operating Temp. -30 Degrees to 275 Degrees F
  • Application Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.