Skip Content

C3
TB WOOD'S

L225 Urethane Jaw Coupling Insert, Rated Torque: 3510 in.-lb., Max. RPM: 4600

  • Item # 3EMP1
  • My Part #
  • Mfr. Model # L225U
  • Catalog Page # 125
  • UNSPSC # 31163003
L225 Urethane Jaw Coupling Insert, Rated Torque: 3510 in.-lb., Max. RPM: 4600 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a temperature range of -30° to 160°F (-34° to 71°C), 0.015" maximum parallel misalignment, and 1° maximum angular misalignment, urethane spiders provide 1.5 times greater torque capability than Buna N, but with less dampening. They offer good resistance to oil and chemicals. No lubrication or maintenance is required.

Note: A complete assembly requires two hubs, available separately, and one jaw coupling spider.

View More

Technical Specs

  • Item - Jaw Coupling Spiders Jaw Coupling Insert
  • Size - Jaw Couplings L225
  • Material - Spiders Urethane
  • Rated Torque 3510 in.-lb.
  • Max. RPM 4600
  • HP Rating @ 100 RPM 5.60
  • Temp. Range -30 Degrees to 160 Degrees F
  • Max. Bore (In.) 2.62
  • HP Rating @ 50 RPM 2.78
  • HP Rating @ 300 RPM 16
  • HP Rating @ 690 RPM 38.43
  • HP Rating @ 870 RPM 48.45
  • HP Rating @ 1150 RPM 64.05
  • HP Rating @ 1200 RPM 66
  • HP Rating @ 1750 RPM 97.46
  • HP Rating @ 1800 RPM 100
  • HP Rating @ 3450 RPM 192.14
  • HP Rating @ 3600 RPM 200
  • Coupling Weight (Lb.) 0.35
  • Max. Parallel Misalignment (In.) 0.015
  • Shaft Dia. Range (In.) 3/4- 2 5/8
  • Color Blue
  • Length (In.) 4.97
  • Width (In.) 4.97
  • Height (In.) 0.88
  • Accommodates 1 Degree Angular and 0.015" of Parallel Misalignment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.