Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

18 x 3-3/16 x 1-7/8 Polished Chrome Zamac Towel Bar, Polished Chrome

  • Item# 15F390
  • Mfr. Model# 04-11818
  • Catalog Page# 3433
  • UNSPSC# 52171001
18 x 3-3/16 x 1-7/8 Polished Chrome Zamac Towel Bar, Polished Chrome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Washroom Accessories

Technical Specs

  • Item Towel Bar
  • Color Polished Chrome
  • Material Zamac
  • Finish Polished Chrome
  • Mounting Wall
  • Length (In.) 18
  • Width (In.) 3-3/16
  • Height (In.) 1-7/8
  • Depth (In.) 3-3/16
  • Dia. (In.) 3/4
  • Hook Size (In.) 1-7/8
  • Projection (In.) 3-3/16
  • For Use With Towels
  • Includes Mounting Hardware
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms