Navigation Menu New

Access My Account, Order History, Lists and more here.

23MF63 01-C230030 UNSPSC # 42211608

Length 33 in, Wall Mount, Stainless Steel, Grab Bar, Silver

  • Item # 23MF63
  • Mfr. Model # 01-C230030
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Length 33 in, Wall Mount, Stainless Steel, Grab Bar, Silver

  • Item # 23MF63
  • Mfr. Model # 01-C230030
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Grab Bar
  • Type Wall Mount
  • Material Stainless Steel
  • Finish Satin
  • Color Silver
  • Length 33 in
  • Width 2 7/8 in
  • Height 2 7/8 in
  • Depth 2 7/8 in
  • Dia. 1 1/2 in
  • Mounting Screws 6
  • Weight Capacity 300 lb
  • Standards ADA Compliant
  • Includes Mounting Hardware
Back to Top