Navigation Menu New

Access My Account, Order History, Lists and more here.

10G191 01-1044SS UNSPSC # 52171001

Tap image to zoom.

Roll over image to zoom.

26 3/32 in Overall Length, 8 1/4 in Overall Height, 9 in Overall Depth, Polished Stainless Steel

  • Item # 10G191
  • Mfr. Model # 01-1044SS
  • UNSPSC # 52171001
  • Catalog Page # 2760 2760
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Towel Shelf
  • Number of Shelves 1
  • Finish Polished Stainless Steel
  • Overall Length 26 3/32 in
  • Overall Height 8 1/4 in
  • Overall Depth 9 in
  • Number of Towel Bars 1
  • Material Stainless Steel
  • Mounting Type Semi-Concealed Mount
  • Includes Mounting Hardware
Country of Origin China. Country of Origin is subject to change.
Back to Top