Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TAYLOR

10kg/20 lb. Digital LCD Compact Bench Scale

  • Item # 3NZG8
  • Mfr. Model # TE22
  • Catalog Page # 1292
  • UNSPSC # 41111507
10kg/20 lb. Digital LCD Compact Bench Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Scale Sub-Category Food Scale
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 10kg/20 lb.
  • Scale Readability 2g
  • Scale Display LCD
  • Weighing Surface Depth 5"
  • Weighing Surface Width 8"
  • Overall Length 8"
  • Overall Width 8"
  • Overall Height 2-1/2"
  • Power Unit AC, Battery
  • Platform Material Stainless Steel
  • Housing Material Steel
  • Standards NSF
  • Includes AC Adapter
  • Weighing Units g
  • Washdown Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.