Skip Content
ST
TAYLOR

No Infrared Thermometer, -67° to 428°, Calibration Certificate: No

  • Item # 35HV21
  • Mfr. Model # 9527
  • Catalog Page # 1292
  • UNSPSC # 41112210
No Infrared Thermometer, -67° to 428°, Calibration Certificate: No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $41.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -67 Degrees to 428 Degrees
  • Temp. Range (C) - Infrared -55 Degrees to 220 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 6"
  • Temp. Accuracy (C) - Infrared +/-0.6 Degrees
  • Temp. Accuracy (F) - Infrared +/-1.1 Degrees
  • Emissivity Fixed 0.95
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer No
  • Display - IR Camera LCD
  • Memory - Instrument No
  • Calibration Certificate Included No
  • Battery Type CR2032
  • Alarm Indication No
  • Data Hold No
  • Resolution 0.1 Degrees F/C
  • Spectral Response - Infrared 5.5 to 13.5um
  • Response Time 500 msec.
  • Repeatability Yes
  • Memory No
  • Operating Temp. Range -5 Degrees to 156 Degrees F
  • Standards No
  • Trigger Yes
  • Special Features Cost Economy, Compact Size
  • Includes (1) Batteries, Case
  • Manufacturers Warranty Length 1 yr.
  • Item Infrared Thermometer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.