ST
TAYLOR

Digital Thermometer, -40 to 158 F, LCD

  • Item # 48TA31
  • My Part #
  • Mfr. Model # 1710
  • Catalog Page # 587
  • UNSPSC # 41112213
Digital Thermometer, -40 to 158 F, LCD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Temperature and Humidity Measuring~Wall, Desk, and Window Thermometers


$12.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

This Taylor wall-/desk-mount digital thermometer shows simultaneous indoor and outdoor temperatures with daily outdoor Hi/Lo.

View More

Technical Specs

  • Item Digital Thermometer
  • Application Indoor/Outdoor
  • Mounting Wall or Desk
  • Temp. Range (F) -40 Degrees to 158 Degrees
  • Temp. Range (C) -40 Degrees to 70 Degrees
  • Digit Size 1 39/64 in
  • Celsius Switchable Yes
  • Cord Length 10 ft
  • Battery Type (2) CR2025
  • Degree Divisions 1 Degrees F
  • Temp. Accuracy (F) +/-2 Degrees
  • Temp. Accuracy (C) +/-2 Degrees
  • Memory Min/Max
  • Display Dimensions 2.13 in H X 2.94 in W
  • Display Type LCD
  • Height 3 1/4 in
  • Width 3 57/64 in
  • Depth 29/64 in
  • Case Material Plastic
  • Features Clock, Min/Max Temperature Readings
  • Scale Color Black
  • Includes Battery
  • Manufacturers Warranty Length 1 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General