Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TAYLOR

Digital Thermometer, -40 to 158 Degree F

  • Item# 3NZL1
  • Mfr. Model# 1522
  • Catalog Page# 743
  • UNSPSC# 41112213
Digital Thermometer,-40 to 158 Degree F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Thermometer
  • Application Indoor/Outdoor
  • Mounting Wall or Desk
  • Temp. Range (F) -40 Degrees to 158 Degrees
  • Temp. Range (C) -40 Degrees to 70 Degrees
  • Digit Size 1"
  • Celsius Switchable Yes
  • Cord Length 10 ft.
  • Battery Type (2) AAA
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Temp. Accuracy (C) +/-1 Degrees
  • Memory Min/Max
  • Display Type LCD
  • Sensor Length 5/8"
  • Sensor Material PVC
  • Height 3"
  • Width 4"
  • Depth 1"
  • Features Simultaneously Displays Indoor and Outdoor Temperature
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.